Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features | None |
Inlet Pressure [Max] | 2500 psi |
RPM [Min] | 694 rpm |
Mount Type | 4 Bolt |
Flange Orientation | Standard |
Port Code | A |
Port Type | SAE O-Ring |
RPM [Max] | 694 rpm |
Displacement (in³/rev) | 4.88 |
Port Location | Side Port |
Torque | 174 Nm |
Intermittent Pressure [Max] | 190 bar |
Case Drain | None |
Bolt Circle Dia. | 3 1/4 in |
Duty | Standard-Duty |
Pilot Diameter | 1.75 in |
Maximum Speed @ Continuous Flow | 694 rpm @ 15 gal/min |
Port Size | 7/8-14 |
Paint | Primer Low Gloss Black |
Corrosion Resistant | No |
Splines | 0 |
Case Drain Code | 0 |
Shaft Size & Type | Straight |
Displacement | 80 cm3/Rev |
Paint Code | A |
Shaft Options | Nickel Plated |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Special Features Hardware Code | 00 |
Output Shaft Code | 27 |
Mounting Type Code | B |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Motor Type | Spool Valve |
Mounting Holes | 3/8-16 |
Mounting Hole Size | 3/8-16 UNC-2B |
Seal Material | Buna-N |
Flow Rate | 45 lpm |
Output Torque at Rated PSI (inch/pounds) | 1540 in lb |
Series | T Series |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Material | Ductile Iron |
Motor Element | Geroler |
Weight | 15.0 LB |