Product details
- Spool Valve Motor
- Ductile Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Duty | Standard-Duty |
Bolt Circle Dia. | 4.187 in |
Material | Ductile Iron |
Case Drain Code | 0 |
Mounting Holes | 0.535 in |
RPM [Min] | 355 rpm |
Paint | Primer Low Gloss Black |
Port Location | Side Port |
Paint/Packaging | Low Gloss Black |
Maximum Speed @ Continuous Flow | 355 rpm @ 15 gal/min |
Mounting Type Code | A |
Port Size | G 1/2 |
Motor Type | Spool Valve |
Displacement (in³/rev) | 9.64 |
Motor Element | Geroler |
Series | T Series |
Special Features Assembly Code | 0 |
Intermittent Pressure [Max] | 172 bar |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 3.25 in |
Port Code | E |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Displacement | 158 cm3/Rev |
Port Type | BSP |
Case Drain | None |
Splines | 6 |
Shaft Size & Type | 1 in Splined |
Torque | 219.78 Nm |
Mount Type | 2 Bolt |
Special Features | Internal Check Valves |
Flange Orientation | Standard |
RPM [Max] | 355 rpm |
Flow Rate | 57 lpm |
Shaft Type | Splined |
Output Torque at Rated PSI (inch/pounds) | 2628 in lb |
Paint Code | A |
Seal Material | High Pressure |
Mounting Hole Size | 0.54 in |
Special Features Hardware Code | EK |
Output Shaft Code | 02 |
Weight | 15.0 LB |