Char-Lynn
158-3482-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100159778
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 4-Bolt Magneto w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Splined
- 11.9 in3/rev
Specifications
Shaft Type | Splined |
Mounting Holes | 0.535 in |
Case Drain Code | 0 |
Paint/Packaging | Low Gloss Black, Individual Box |
Duty | Standard-Duty |
Port Location | Side Port |
Splines | 6 |
Port Code | A |
Motor Type | Spool Valve |
Case Drain | None |
Paint Code | A |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Seal Material | Buna-N |
Pilot Diameter | 3.25 in |
Series | T Series |
Maximum Speed @ Continuous Flow | 287 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Port Size | SAE-10 |
Special Features | Internal Check Valves |
Displacement (in³/rev) | 11.9 |
Flange Orientation | Standard |
Mount Type | 4 Bolt, Magneto |
Inlet Pressure [Max] | 2500 psi |
Motor Element | Geroler |
Bolt Circle Dia. | 4.18 in |
Port Type | SAE O-Ring |
Mounting Type Code | K |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Output Torque at Rated PSI (inch/pounds) | 3178 in lb |
Special Features Hardware Code | BW |
Output Shaft Code | 02 |
Weight | 15.0 LB |