Char-Lynn
158-3525-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100159812
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange, SAE B w/4" Pilot x 5 3/4" BC
- 7/8" Shaft, Straight w/Square Key
- 11.9 in3/rev
Specifications
Duty | Standard-Duty |
Flange Orientation | Standard |
Motor Element | Geroler |
Pilot Diameter | 4 in |
Special Features | Speed Sensor |
Mounting Holes | 0.565 in |
Special Features Assembly Code | 0 |
Port Type | SAE O-Ring |
Mount Type | 2 Bolt, SAE-B |
Output Torque at Rated PSI (inch/pounds) | 3178 in lb |
Inlet Pressure [Max] | 2500 psi |
Special Features Hardware Code | BZ |
Paint Code | A |
Rotation | Standard Rotation |
Shaft Type | Straight w/ Square Key |
Output Shaft Code | 17 |
Maximum Speed @ Continuous Flow | 287 rpm @ 15 gal/min |
Bolt Circle Dia. | 5 3/4 in |
Case Drain | None |
Displacement (in³/rev) | 11.9 |
Series | T Series |
Seal Material | Buna-N |
Splines | 0 |
Port Size | SAE-10 |
Case Drain Code | 0 |
Corrosion Resistant | No |
Shaft Size & Type | 7/8 in SAE B Straight w/Square Key |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Type Code | H |
Port Code | A |
Motor Type | Spool Valve |
Port Location | Side Port |
Weight | 15.0 LB |