Char-Lynn
158-3550-001
T Series Low Speed High Torque Geroler® Element Spool Motor
Item #100159823
each
Product details
- T Series Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange, SAE B w/4" Pilot x 5 3/4" BC
- 7/8" Shaft, Splined
- 6.2 in3/rev
Specifications
Mounting Holes | 0.565 in |
Mounting Type Code | H |
Duty | Standard-Duty |
Special Features Hardware Code | 00 |
Corrosion Resistant | No |
Port Type | SAE O-Ring |
Case Drain | SAE-4 |
Special Features | None |
Paint Code | A |
Pilot Diameter | 4 in |
Series | T Series |
Motor Element | Geroler |
Splines | 13 |
Rotation | Reverse Rotation |
Mount Type | 2 Bolt, SAE-B |
Paint/Packaging | Low Gloss Black, Individual Box |
Bolt Circle Dia. | 5 3/4 in |
Port Size | SAE-10 |
Seal Material | Buna-N |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 1936 in lb |
Output Shaft Code | 16 |
Case Drain Code | 1 |
Shaft Size & Type | 7/8 in SAE-B 13T Splined |
Displacement (in³/rev) | 6.2 |
Shaft Type | Splined |
Inlet Pressure [Max] | 2500 psi |
Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
Special Features Assembly Code | 1 |
Motor Type | Spool Valve |
Port Code | A |
Flange Orientation | Standard |
Weight | 15.0 LB |