Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features Hardware Code | 00 |
Flange Orientation | Standard |
Special Features | None |
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | A |
Seal Material | Buna-N |
Duty | Standard-Duty |
Output Shaft Code | 16 |
Intermittent Pressure [Max] | 190 bar |
Output Torque at Rated PSI (inch/pounds) | 1221 in lb |
Shaft Size & Type | Splined |
Mounting Hole Size | 0.54 in |
RPM [Max] | 849 rpm |
Port Code | A |
Series | T Series |
RPM [Min] | 849 rpm |
Case Drain | None |
Pilot Diameter | 3.25 in |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 849 rpm @ 15 gal/min |
Flow Rate | 57 lpm |
Case Drain Code | 0 |
Torque | 138 Nm |
Paint Code | A |
Mount Type | 2 Bolt |
Displacement (in³/rev) | 3.97 |
Port Type | SAE O-Ring |
Bolt Circle Dia. | 4.187 in |
Displacement | 65 cm3/Rev |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Splines | 13 |
Corrosion Resistant | No |
Port Location | Side Port |
Rotation | Standard Rotation |
Material | Ductile Iron |
Mounting Holes | 0.535 in |
Port Size | 7/8-14 |
Motor Type | Spool Valve |
Shaft Type | Splined |
Weight | 15.0 LB |