Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Material | Cast Iron |
Displacement | 244 cm3/Rev |
Motor Element | Geroler |
Motor Type | Spool Valve |
Mounting Hole Size | 0.54 in |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 14.89 |
Intermittent Pressure [Max] | 155 bar |
Torque | 410 Nm |
Mount Type | 2 Bolt |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Series | T Series |
RPM [Max] | 229 rpm |
Port Size | 7/8-14 |
RPM [Min] | 229 rpm |
Paint/Packaging | No Paint |
Bolt Circle Dia. | 4.187 in |
Pilot Diameter | 3.25 in |
Flow Rate | 57 lpm |
Weight | 0.0 LB |