Product details
- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Bolt Circle Dia. | 3 1/4 in |
Flow Rate | 57 lpm |
Paint/Packaging | Low Gloss Black |
Displacement | 102 cm3/Rev |
Port Size | M8 X 1.25-6H |
Mounting Hole Size | 3/8-16 UNC-2B |
Shaft Size & Type | 0.984 in Straight w/Key |
Mount Type | 4 Bolt |
Displacement (in³/rev) | 6.22 |
Series | T Series |
Pilot Diameter | 1.75 in |
Port Type | Manifold, O-Ring |
Torque | 219 Nm |
RPM [Min] | 550 rpm |
Intermittent Pressure [Max] | 190 bar |
Motor Type | Spool Valve |
Motor Element | Geroler |
Material | Ductile Iron |
RPM [Max] | 550 rpm |
Paint | Primer Low Gloss Black |
Weight | 0.0 LB |