Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Torque | 138 Nm |
Mounting Hole Size | 0.56 in |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 1222 in lb |
Displacement (in³/rev) | 4 |
Paint/Packaging | Individual Box |
Intermittent Pressure [Max] | 190 bar |
Shaft Size & Type | 1 in Straight |
Flow Rate | 57 lpm |
Series | T Series |
RPM [Max] | 849 rpm |
Port Size | 7/8-14 |
Port Type | SAE O-Ring |
Pilot Diameter | 4 in |
Motor Element | Gerotor |
Displacement | 65 cm3/Rev |
Mount Type | 2 Bolt |
Bolt Circle Dia. | 5 3/4 in |
Material | Ductile Iron |
RPM [Min] | 849 rpm |
Weight | 0.0 LB |