Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Pilot Diameter | 1.75 in |
Mounting Hole Size | 3/8-16 UNC-2B |
Mount Type | 4 Bolt |
Material | Ductile Iron |
Displacement | 102 cm3/Rev |
RPM [Max] | 550 rpm |
Port Size | 7/8-14 |
RPM [Min] | 550 rpm |
Intermittent Pressure [Max] | 190 bar |
Shaft Size & Type | 1 in Straight |
Motor Type | Spool Valve |
Series | T Series |
Displacement (in³/rev) | 6.2 |
Port Type | SAE O-Ring |
Motor Element | Gerotor |
Paint/Packaging | Individual Box |
Flow Rate | 57 lpm |
Bolt Circle Dia. | 3 1/4 in |
Torque | 219 Nm |
Output Torque at Rated PSI (inch/pounds) | 1938.31 in lb |
Weight | 11.9 LB |