Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint | Primer Low Gloss Black |
Displacement (in³/rev) | 11.9 |
Paint/Packaging | Low Gloss Black |
Port Size | 7/8-14 |
RPM [Max] | 287 rpm |
Mounting Hole Size | 0.56 in |
Mount Type | 2 Bolt |
Torque | 359 Nm |
Material | Cast Iron |
RPM [Min] | 287 rpm |
Intermittent Pressure [Max] | 172 bar |
Port Type | SAE O-Ring |
Pilot Diameter | 4 in |
Motor Type | Spool Valve |
Shaft Size & Type | 0.875 in 13T Splined |
Flow Rate | 57 lpm |
Displacement | 195 cm3/Rev |
Series | T Series |
Motor Element | Geroler |
Bolt Circle Dia. | 5 3/4 in |
Weight | 1.0 LB |