Product details
- Spool Valve Motor
- Ductile Iron Material
- G 1/2 Prort Size
- BSP Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Output Torque at Rated PSI (inch/pounds) | 1221 in lb |
Mount Type | 2 Bolt |
Port Size | G 1/2 |
Pilot Diameter | 3.25 in |
Motor Type | Spool Valve |
Mounting Hole Size | 0.54 in |
Bolt Circle Dia. | 4.187 in |
Material | Ductile Iron |
RPM [Min] | 849 rpm |
Torque | 138 Nm |
Displacement | 65 cm3/Rev |
Motor Element | Geroler |
RPM [Max] | 849 rpm |
Shaft Size & Type | Straight |
Intermittent Pressure [Max] | 190 bar |
Flow Rate | 57 lpm |
Port Type | BSP |
Case Drain | Internal Check Valves |
Displacement (in³/rev) | 3.97 |
Series | T Series |
Paint/Packaging | Individual Box |
Weight | 0.0 LB |