Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Motor Element | Geroler |
Flow Rate | 57 lpm |
RPM [Min] | 152 rpm |
Series | T Series |
Shaft Size & Type | 0.984 in Straight w/Key |
Port Size | M8 X 1.25-6H |
RPM [Max] | 152 rpm |
Pilot Diameter | 3.25 in |
Intermittent Pressure [Max] | 103 bar |
Paint/Packaging | No Paint |
Displacement | 370 cm3/Rev |
Displacement (in³/rev) | 22.58 |
Mounting Hole Size | 0.54 in |
Mount Type | 2 Bolt |
Material | Cast Iron |
Port Type | Manifold, O-Ring |
Bolt Circle Dia. | 4.187 in |
Motor Type | Spool Valve |
Torque | 430 Nm |
Weight | 0.0 LB |