Product details
- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Size | 5/16-18 UNC-2B |
Motor Element | Geroler |
Displacement | 244 cm3/Rev |
RPM [Max] | 229 rpm |
Series | T Series |
Displacement (in³/rev) | 14.89 |
Material | Ductile Iron |
Bolt Circle Dia. | 4.187 in |
Shaft Size & Type | 1 in Splined |
Mount Type | 2 Bolt |
Motor Type | Spool Valve |
Paint | Primer Low Gloss Black |
Mounting Hole Size | 0.54 in |
Port Type | Manifold, O-Ring |
Flow Rate | 57 lpm |
Intermittent Pressure [Max] | 155 bar |
Pilot Diameter | 3.25 in |
RPM [Min] | 229 rpm |
Torque | 410 Nm |
Weight | 1.0 LB |