Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Torque | 441 Nm |
Displacement (in³/rev) | 18.67 |
Port Size | 5/16-18 UNC-2B |
Mounting Hole Size | 0.54 in |
RPM [Max] | 183 rpm |
Series | T Series |
Mount Type | 2 Bolt |
Motor Type | Spool Valve |
Intermittent Pressure [Max] | 124 bar |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Port Type | Manifold, O-Ring |
Paint/Packaging | Low Gloss Black |
Displacement | 306 cm3/Rev |
Bolt Circle Dia. | 4.187 in |
Pilot Diameter | 3.25 in |
Motor Element | Geroler |
Flow Rate | 57 lpm |
Paint | Primer Low Gloss Black |
Material | Cast Iron |
RPM [Min] | 183 rpm |
Weight | 0.0 LB |