text.skipToContent text.skipToNavigation


162-1033-004

W Series Low Speed High Torque Geroler® Element Spool Motor

Item #100161251

Product details

  • W Series
  • 4-Bolt Flange
  • 1 1/4 in Tapered Shaft
  • 1/2 BSPP Side Port
  • Nitrile Seals

Specifications

Series W Series
Duty Standard-Duty
Mount Type 4 Bolt, 3.25 in Pilot
Shaft Size & Type 1 1/4 in Tapered
Port Size 1/2
Port Type BSPP
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 4.9
Special Features None
Case Drain G 1/4 (BSP)
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 5.81 in
Output Torque at Rated PSI (inch/pounds) 1555 in lb
Maximum Speed 267 rpm @ 6 gal/min
Pilot Diameter 3 1/4 in
5 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 2600 psi
Flange Orientation Standard
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 1 1/4 in
Port Code B
Mounting Type Code B
Special Features Assembly Code 0
Shaft Type Tapered
Corrosion Resistant No
Case Drain Code B
Output Shaft Code 03
Weight 50.0 LB

Supporting Documents

You May Also Like