Char-Lynn
162-1113-004
W Series Low Speed High Torque Geroler® Element Spool Motor
Item #100161267
each
Product details
- W Series
- 4-Bolt Flange
- 1 1/4 in Tapered Shaft
- 1/2 BSPP Side Port
- Nitrile Seals
Specifications
Series | W Series |
Flange Orientation | Standard |
Mount Type | 4 Bolt, 3.25 in Pilot |
Pilot Diameter | 3.25 in, 5 in |
Output Torque at Rated PSI (inch/pounds) | 2816 in lb |
Special Features | None |
Displacement (in³/rev) | 11.9 |
Bolt Circle Dia. | 5.81 in |
Corrosion Resistant | No |
Duty | Standard-Duty |
Motor Element | Geroler |
Mounting Holes | 0.535 in |
Port Size | 1/2 |
Seal Material | Buna-N |
Port Location | Side Port |
Paint/Packaging | Low Gloss Black, Individual Box |
Inlet Pressure [Max] | 2600 psi |
Special Features Hardware Code | 00 |
Rotation | Reverse Rotation |
Splines | 0 |
Shaft Type | Tapered |
Output Shaft Code | 03 |
Motor Type | Spool Valve |
Shaft Size & Type | 1 1/4 in Tapered |
Special Features Assembly Code | 1 |
Case Drain | G 1/4 (BSP) |
Mounting Type Code | B |
Port Code | B |
Port Type | BSPP |
Paint Code | A |
Maximum Speed @ Continuous Flow | 200 rpm @ 10 gal/min |
Case Drain Code | B |
Weight | 50.0 LB |