Char-Lynn
162-1143-004
W Series Low Speed High Torque Geroler® Element Spool Motor
Item #100161273
each
Product details
- W Series
- 4-Bolt Flange
- 1 1/4 in Tapered Shaft
- SAE-10 Side Port
- Nitrile Seals
Specifications
Output Shaft Code | 03 |
Case Drain Code | C |
Port Code | A |
Bolt Circle Dia. | 5.81 in |
Corrosion Resistant | No |
Displacement (in³/rev) | 4.9 |
Case Drain | Internal Check Valve |
Motor Type | Spool Valve |
Mount Type | 4 Bolt, 3.25 in Pilot |
Rotation | Standard Rotation |
Port Location | Side Port |
Series | W Series |
Paint/Packaging | Low Gloss Black, Individual Box |
Shaft Size & Type | 1 1/4 in Tapered |
Mounting Holes | 0.535 in |
Output Torque at Rated PSI (inch/pounds) | 1555 in lb |
Inlet Pressure [Max] | 2600 psi |
Pilot Diameter | 3.25 in, 5 in |
Paint Code | A |
Port Size | SAE-10 |
Duty | Standard-Duty |
Special Features | Spring Applied Hydraulic Released Brake, Low Flow Option (8 GPM), SAE-4 Device Deactivation Port in Brake Shaft Housing |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Special Features Hardware Code | 06 |
Port Type | SAE O-Ring |
Maximum Speed @ Continuous Flow | 267 rpm @ 8 gal/min |
Splines | 0 |
Seal Material | Buna-N |
Mounting Type Code | B |
Shaft Type | Tapered |
Weight | 50.0 LB |