Char-Lynn
162-1172-004
W Series Low Speed High Torque Geroler® Element Spool Motor
Item #100161292
each
Product details
- W Series
- 4-Bolt Flange
- 1 1/4 in Tapered Shaft
- 1/2 BSPP Side Port
- Nitrile Seals
Specifications
Mounting Holes | 0.535 in |
Bolt Circle Dia. | 5.81 in |
Duty | Standard-Duty |
Splines | 0 |
Motor Element | Geroler |
Paint/Packaging | Low Gloss Black, Individual Box |
Port Size | 1/2 |
Port Type | BSPP |
Flange Orientation | Standard |
Paint Code | A |
Port Location | Side Port |
Mounting Type Code | B |
Mount Type | 4 Bolt, 3.25 in Pilot |
Shaft Size & Type | 1 1/4 in Tapered |
Series | W Series |
Seal Material | Buna-N |
Corrosion Resistant | No |
Shaft Type | Tapered |
Special Features Hardware Code | 08 |
Special Features | Spring Applied Hydraulic Released Brake, G1/4 BSP Device Deactivation Port in Brake Shaft Housing, Low Flow Option (8 GPM) |
Rotation | Standard Rotation |
Case Drain Code | G |
Special Features Assembly Code | 0 |
Motor Type | Spool Valve |
Port Code | B |
Displacement (in³/rev) | 18.5 |
Inlet Pressure [Max] | 2600 psi |
Output Shaft Code | 03 |
Maximum Speed @ Continuous Flow | 200 rpm @ 8 gal/min |
Case Drain | G 3/8 (BSP) |
Output Torque at Rated PSI (inch/pounds) | 3429 in lb |
Pilot Diameter | 3.25 in, 5 in |
Weight | 50.0 LB |