Char-Lynn
162-1205-004
W Series Low Speed High Torque Geroler® Element Spool Motor
Item #100161319
each
Product details
- W Series
- 4-Bolt Flange
- 1 1/4 in Tapered Shaft
- SAE-10 Side Port
- Nitrile Seals
Specifications
Shaft Size & Type | 1 1/4 in Tapered |
Case Drain | SAE-4 |
Port Size | SAE-10 |
Displacement (in³/rev) | 4.9 |
Port Location | Side Port |
Inlet Pressure [Max] | 2600 psi |
Rotation | Standard Rotation |
Motor Element | Geroler |
Port Code | A |
Port Type | SAE O-Ring |
Flange Orientation | Standard |
Mounting Type Code | B |
Paint/Packaging | No Paint, Individual Box |
Output Shaft Code | 03 |
Corrosion Resistant | No |
Special Features | Spring Applied Hydraulic Released Brake, SAE-4 Device Deactivation Port in Piston Housing |
Duty | Standard-Duty |
Series | W Series |
Bolt Circle Dia. | 5.81 in |
Mounting Holes | 0.535 in |
Maximum Speed @ Continuous Flow | 267 rpm @ 6 gal/min |
Seal Material | Buna-N |
Special Features Assembly Code | 0 |
Special Features Hardware Code | 12 |
Output Torque at Rated PSI (inch/pounds) | 1555 in lb |
Pilot Diameter | 3.25 in, 5 in |
Shaft Type | Tapered |
Paint Code | 0 |
Case Drain Code | A |
Mount Type | 4 Bolt, 3.25 in Pilot |
Motor Type | Spool Valve |
Splines | 0 |
Weight | 50.0 LB |