Char-Lynn
162-1216-004
W Series Low Speed High Torque Geroler® Element Spool Motor
Item #100161328
each
Product details
- W Series
- 4-Bolt Flange
- 1 1/4 in Straight Shaft
- SAE-10 Side Port
- Nitrile Seals
Specifications
Mounting Type Code | B |
Port Location | Side Port |
Motor Element | Geroler |
Pilot Diameter | 3.25 in, 5 in |
Port Code | A |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 200 rpm @ 16.5 gal/min |
Paint Code | 0 |
Motor Type | Spool Valve |
Mount Type | 4 Bolt, 3.25 in Pilot |
Inlet Pressure [Max] | 2600 psi |
Flange Orientation | Standard |
Mounting Holes | 0.535 in |
Output Torque at Rated PSI (inch/pounds) | 3429 in lb |
Paint/Packaging | No Paint, Individual Box |
Port Type | SAE O-Ring |
Shaft Type | Straight |
Series | W Series |
Case Drain Code | C |
Special Features | High Speed Valve |
Splines | 0 |
Rotation | Standard Rotation |
Displacement (in³/rev) | 18.5 |
Shaft Size & Type | 1 1/4 in Straight |
Special Features Hardware Code | 02 |
Output Shaft Code | 06 |
Seal Material | Buna-N |
Bolt Circle Dia. | 5.81 in |
Corrosion Resistant | No |
Port Size | SAE-10 |
Special Features Assembly Code | 0 |
Case Drain | Internal Check Valve |
Weight | 50.0 LB |