text.skipToContent text.skipToNavigation


162-1262-004

W Series Low Speed High Torque Geroler® Element Spool Motor

Item #100161350

Product details

  • W Series
  • 4-Bolt Flange
  • 14 Tooth Spline 12/24 Pitch Shaft
  • SAE-10 Side Port
  • Nitrile Seals

Specifications

Series W Series
Duty Standard-Duty
Mount Type 4 Bolt, 3.25 in Pilot
Shaft Size & Type 14 Tooth Spline 12/24 Pitch
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 22.8
Special Features SAE-4 Device Deactivation Port in Piston Housing
Spring Applied Hydraulic Released Brake
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 5.81 in
Output Torque at Rated PSI (inch/pounds) 3624 in lb
Maximum Speed 200 rpm @ 18 gal/min
Pilot Diameter 3 1/4 in
5 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 2600 psi
Flange Orientation Standard
Splines 14
Paint Code 0
Special Features Hardware Code 12
Shaft Size N/A
Port Code A
Mounting Type Code B
Special Features Assembly Code 0
Shaft Type Splined
Corrosion Resistant No
Case Drain Code 0
Output Shaft Code 02
Weight 50.0 LB

Supporting Documents

You May Also Like