Char-Lynn
162-1270-004
W Series Low Speed High Torque Geroler® Element Spool Motor
Item #100161355
each
Product details
- W Series
- 4-Bolt Flange
- 1 1/4 in Tapered Shaft
- SAE-10 Side Port
- Nitrile Seals
Specifications
Port Code | A |
Mount Type | 4 Bolt, 3.25 in Pilot |
Port Type | SAE O-Ring |
Special Features Hardware Code | 00 |
Motor Type | Spool Valve |
Mounting Type Code | B |
Special Features | None |
Duty | Standard-Duty |
Port Location | Side Port |
Inlet Pressure [Max] | 2600 psi |
Output Shaft Code | 03 |
Bolt Circle Dia. | 5.81 in |
Series | W Series |
Motor Element | Geroler |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 200 rpm @ 16.5 gal/min |
Shaft Type | Tapered |
Case Drain | SAE-4 w/Check Valve |
Shaft Size & Type | 1 1/4 in Tapered |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Torque at Rated PSI (inch/pounds) | 3429 in lb |
Paint Code | A |
Flange Orientation | Standard |
Seal Material | Buna-N |
Case Drain Code | E |
Displacement (in³/rev) | 18.5 |
Rotation | Standard Rotation |
Pilot Diameter | 3.25 in, 5 in |
Mounting Holes | 0.535 in |
Port Size | SAE-10 |
Splines | 0 |
Corrosion Resistant | No |
Weight | 50.0 LB |