Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Motor Element | Geroler |
Pilot Diameter | 4.25 in |
Bolt Circle Dia. | 5.81 in |
Series | 4000 Series |
Shaft Size & Type | Tapered |
Port Size | 7/8-14 |
Port Type | SAE O-Ring |
Displacement | 250 cm3/Rev |
Torque | 734 Nm |
Mount Type | 4 Bolt |
Port Location | End Port |
Motor Type | Disc Valve |
Material | Cast Iron |
Flow Rate | 75 lpm |
RPM [Min] | 300 rpm |
Case Drain | No Leakage Slots, 4.1 [.16] Dia. Case Drain Hole In Wear Plate |
Paint/Packaging | Bulk Box |
Mounting Hole Size | 0.535 in |
Output Torque at Rated PSI (inch/pounds) | 6496 in lb |
Displacement (in³/rev) | 15.26 |
RPM [Max] | 300 rpm |
Intermittent Pressure [Max] | 260 bar |
Weight | 1.0 LB |