Product details
- Disc Valve Motor
- Cast Iron Material
- 1 1/16-12 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Pilot Diameter | 4.25 in |
Accessories Code | 00 |
Port Type | SAE O-Ring |
Special Features | None |
Flow Rate | 75 lpm |
Corrosion Resistant | No |
Shaft Size & Type | Tapered |
Intermittent Pressure [Max] | 240 bar |
Port Location | End Port |
Motor Type | Disc Valve |
Mounting Hole Size | 0.535 in |
Displacement (in³/rev) | 19.83 |
Inlet Pressure [Max] | 4500 psi |
Duty | Standard-Duty |
Motor Element | Geroler |
Paint | Primer Low Gloss Black |
Special Features Hardware Code | 00 |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 234 rpm @ 20 gal/min |
Port Code | AH |
Shaft Type | Tapered |
Output Shaft Code | 98 |
Series | 4000 Series, 4000 Compact Series |
Flange Orientation | Standard |
Material | Cast Iron |
Bolt Circle Dia. | 5.81 in |
Mount Type | 4 Bolt |
Case Drain Code | 01 |
Seal Material | Buna-N |
Torque | 793 Nm |
Mounting Holes | 0.535 in |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Displacement | 325 cm3/Rev |
Paint Code | A |
Port Size | 1 1/16-12 |
Mounting Type Code | AB |
Output Torque at Rated PSI (inch/pounds) | 7019 in lb |
RPM [Max] | 234 rpm |
RPM [Min] | 234 rpm |
Rotation | Standard Rotation |
Splines | 0 |
Weight | 25.0 LB |