text.skipToContent text.skipToNavigation


167-0054-001

4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor

Item #100161409

Product details

  • 4000 Compact Series
  • 4-Bolt Wheel
  • 1 1/2 in Straight Shaft
  • SAE-10 End Port
  • Nitrile Seals

Specifications

Series 4000 Compact Series
Duty Standard-Duty
Mount Type 4 Bolt, Wheel
Shaft Size & Type 1 1/2 in Straight
Port Size SAE-10
Port Type SAE O-Ring
Port Location End Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 29.8
Special Features Seal Guard
Case Drain SAE-4
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 5.81 in
Output Torque at Rated PSI (inch/pounds) 8627 in lb
Maximum Speed 155 rpm @ 20 gal/min
Pilot Diameter 4 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 1 1/2 in
Port Code AA
Mounting Type Code AB
Special Features Assembly Code 0
Shaft Type Straight
Accessories Code AA
Corrosion Resistant No
Case Drain Code 01
Output Shaft Code 11
Weight 25.0 LB

Supporting Documents

You May Also Like