Char-Lynn
167-0056-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #100161410
each
Product details
- 4000 Compact Series
- 4-Bolt Wheel
- 1 1/4 in Straight Shaft
- SAE-10 End Port
- Nitrile Seals
Specifications
Flange Orientation | Standard |
Pilot Diameter | 4.25 in |
Output Shaft Code | 02 |
Special Features | Seal Guard |
Corrosion Resistant | No |
Maximum Speed @ Continuous Flow | 234 rpm @ 20 gal/min |
Shaft Type | Straight |
Port Type | SAE O-Ring |
Motor Type | Disc Valve |
Port Size | SAE-10 |
Seal Material | Buna-N |
Port Location | End Port |
Duty | Standard-Duty |
Case Drain | SAE-4 |
Splines | 0 |
Shaft Size & Type | 1 1/4 in Straight |
Port Code | AD |
Rotation | Standard Rotation |
Bolt Circle Dia. | 5.81 in |
Output Torque at Rated PSI (inch/pounds) | 7021 in lb |
Case Drain Code | 01 |
Motor Element | Geroler |
Displacement (in³/rev) | 19.8 |
Special Features Assembly Code | 0 |
Paint/Packaging | Low Gloss Black, Individual Box |
Mount Type | 4 Bolt, Wheel |
Paint Code | A |
Mounting Type Code | AB |
Special Features Hardware Code | 00 |
Accessories Code | AA |
Series | 4000 Compact Series |
Inlet Pressure [Max] | 4500 psi |
Mounting Holes | 0.535 in |
Weight | 25.0 LB |