Char-Lynn
169-0015-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #100161430
each
Product details
- 4000 Compact Series
- 4-Bolt Magneto
- 1 1/4 in Straight Shaft
- SAE-10 End Port
- Nitrile Seals
Specifications
Seal Material | Buna-N |
Port Location | End Port |
Case Drain | SAE-4 |
Shaft Type | Straight |
Paint Code | A |
Duty | Standard-Duty |
Splines | 0 |
Mount Type | 4 Bolt, Magneto |
Paint/Packaging | Low Gloss Black, Individual Box |
Corrosion Resistant | No |
Series | 4000 Compact Series |
Motor Type | Disc Valve |
Bolt Circle Dia. | 4.19 in |
Mounting Holes | 0.535 in |
Special Features Assembly Code | 0 |
Special Features | None |
Port Type | SAE O-Ring |
Motor Element | Geroler |
Shaft Size & Type | 1 1/4 in Straight |
Case Drain Code | 01 |
Port Code | AA |
Pilot Diameter | 3.25 in |
Displacement (in³/rev) | 15.4 |
Inlet Pressure [Max] | 4500 psi |
Maximum Speed @ Continuous Flow | 300 rpm @ 20 gal/min |
Output Torque at Rated PSI (inch/pounds) | 6500 in lb |
Port Size | SAE-10 |
Accessories Code | 00 |
Output Shaft Code | 02 |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Special Features Hardware Code | 00 |
Mounting Type Code | AJ |
Weight | 25.0 LB |