text.skipToContent text.skipToNavigation


169-0023-001

4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor

Item #100161432
each

Product details

  • 4000 Compact Series
  • 2-Bolt Flange, SAE A
  • 1 1/4 in Straight Shaft
  • SAE-10 End Port
  • Nitrile Seals

Specifications

Series 4000 Compact Series
Duty Standard-Duty
Mount Type 2 Bolt, SAE-A
Shaft Size & Type 1 1/4 in Straight
Port Size SAE-10
Port Type SAE O-Ring
Port Location End Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 15.4
Special Features None
Case Drain SAE-4
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 4.19 in
Output Torque at Rated PSI (inch/pounds) 6500 in lb
Maximum Speed 300 rpm @ 20 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 1 1/4 in
Port Code AA
Mounting Type Code AC
Special Features Assembly Code 0
Shaft Type Straight
Accessories Code 00
Corrosion Resistant No
Case Drain Code 01
Output Shaft Code 02
Weight 25.0 LB

Supporting Documents

You May Also Like