Char-Lynn
169-0041-001
4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor
Item #100163485
each
Product details
- 4000 Compact Series
- 4-Bolt Flange
- 1 1/2 in 17T Splined Shaft
- SAE-10 End Port
- Nitrile Seals
Specifications
Seal Material | Buna-N |
Special Features Hardware Code | 00 |
Special Features Assembly Code | 0 |
Accessories Code | 00 |
Case Drain Code | 01 |
Bolt Circle Dia. | 4.19 in |
Paint Code | 0 |
Port Type | SAE O-Ring |
Output Torque at Rated PSI (inch/pounds) | 5715 in lb |
Port Location | End Port |
Mount Type | 4 Bolt, 3.25 in Pilot |
Inlet Pressure [Max] | 4500 psi |
Port Size | SAE-10 |
Mounting Holes | 0.535 in |
Port Code | AD |
Motor Type | Disc Valve |
Shaft Type | Splined |
Splines | 17 |
Series | 4000 Compact Series |
Motor Element | Geroler |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 375 rpm @ 20 gal/min |
Shaft Size & Type | 1 1/2 in 17T Splined |
Paint/Packaging | No Paint, Individual Box |
Mounting Type Code | AH |
Rotation | Standard Rotation |
Output Shaft Code | 99 |
Displacement (in³/rev) | 12.3 |
Pilot Diameter | 3.25 in |
Special Features | None |
Flange Orientation | Standard |
Corrosion Resistant | No |
Case Drain | SAE-4 |
Weight | 25.0 LB |