Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Size | 7/8-14 |
Intermittent Pressure [Max] | 240 bar |
Special Features | None |
Maximum Speed @ Continuous Flow | 234 rpm @ 20 gal/min |
Flange Orientation | Standard |
Accessories Code | 00 |
Case Drain | None |
Rotation | Standard Rotation |
Paint | Primer Low Gloss Black |
Displacement (in³/rev) | 19.83 |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Duty | Standard-Duty |
Motor Type | Disc Valve |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.535 in |
Shaft Size & Type | Splined |
Inlet Pressure [Max] | 4500 psi |
Mounting Holes | 0.535 in |
Mount Type | 4 Bolt |
Port Type | SAE O-Ring |
Paint Code | A |
Port Code | AA |
Bolt Circle Dia. | 4.19 in |
Mounting Type Code | AJ |
Special Features Assembly Code | 0 |
Corrosion Resistant | No |
Seal Material | Buna-N |
RPM [Min] | 234 rpm |
Shaft Type | Splined |
Case Drain Code | 00 |
Motor Element | Geroler |
RPM [Max] | 234 rpm |
Output Torque at Rated PSI (inch/pounds) | 7019 in lb |
Series | 4000 Series, 4000 Compact Series |
Displacement | 325 cm3/Rev |
Output Shaft Code | 06 |
Special Features Hardware Code | 00 |
Torque | 793 Nm |
Port Location | End Port |
Flow Rate | 75 lpm |
Material | Cast Iron |
Splines | 14 |
Weight | 25.0 LB |