Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Paint/Packaging | Individual Box |
Material | Cast Iron |
Motor Element | Geroler |
Maximum Speed @ Continuous Flow | 188 rpm @ 20 gal/min |
Mount Type | 2 Bolt |
Flow Rate | 75 lpm |
Splines | 0 |
Paint Code | 0 |
Accessories Code | 00 |
Series | 4000 Compact Series |
Port Location | End Port |
Seal Material | Buna-N |
Case Drain Code | 01 |
Duty | Standard-Duty |
Special Features | None |
Shaft Size & Type | Straight |
Port Size | 7/8-14 |
Motor Type | Disc Valve |
Mounting Type Code | AF |
Corrosion Resistant | No |
Flange Orientation | Standard |
Output Torque at Rated PSI (inch/pounds) | 7081 in lb |
Special Features Hardware Code | 00 |
Port Code | AA |
Mounting Holes | 0.565 in |
Torque | 800 Nm |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Shaft Type | Straight |
Output Shaft Code | 02 |
Inlet Pressure [Max] | 4500 psi |
Mounting Hole Size | 0.56 in |
RPM [Min] | 188 rpm |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 24.71 |
RPM [Max] | 188 rpm |
Pilot Diameter | 4 in |
Special Features Assembly Code | 0 |
Intermittent Pressure [Max] | 170 bar |
Bolt Circle Dia. | 5 3/4 in |
Rotation | Standard Rotation |
Displacement | 405 cm3/Rev |
Weight | 25.0 LB |