text.skipToContent text.skipToNavigation


169-0078-001

4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor

Item #100163494

Product details

  • 4000 Compact Series
  • 2-Bolt Flange, SAE A
  • 1 1/4 in 14T Splined Shaft
  • SAE-12 End Port
  • Viton Seals

Specifications

Series 4000 Compact Series
Duty Standard-Duty
Mount Type 2 Bolt, SAE-A
Shaft Size & Type 1 1/4 in 14T Splined
Port Size SAE-12
Port Type SAE O-Ring
Port Location End Port
Motor Element Geroler
Seal Material Viton
Displacement (in³/rev) 15.4
Special Features None
Case Drain SAE-4
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Bolt Circle Dia. 4.19 in
Output Torque at Rated PSI (inch/pounds) 6500 in lb
Maximum Speed 300 rpm @ 20 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 14
Paint Code A
Special Features Hardware Code 01
Shaft Size 1 1/4 in
Port Code AH
Mounting Type Code AC
Special Features Assembly Code 0
Shaft Type Splined
Accessories Code 00
Corrosion Resistant No
Case Drain Code 01
Output Shaft Code 06
Weight 25.0 LB

Supporting Documents

You May Also Like