Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Size | 7/8-14 |
Seal Material | Buna-N |
Shaft Type | Straight |
Port Type | SAE O-Ring |
Output Shaft Code | 02 |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Corrosion Resistant | No |
RPM [Min] | 155 rpm |
Case Drain Code | 01 |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Mounting Type Code | AH |
Maximum Speed @ Continuous Flow | 155 rpm @ 20 gal/min |
Flow Rate | 75 lpm |
Displacement (in³/rev) | 29.9 |
Port Code | AA |
Splines | 0 |
Inlet Pressure [Max] | 4500 psi |
Paint/Packaging | Individual Box |
Output Torque at Rated PSI (inch/pounds) | 8630 in lb |
Intermittent Pressure [Max] | 171 bar |
Duty | Standard-Duty |
Special Features | None |
Paint Code | 0 |
Mounting Holes | 0.535 in |
Mount Type | 4 Bolt |
RPM [Max] | 155 rpm |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Accessories Code | 00 |
Shaft Size & Type | Straight |
Special Features Hardware Code | 00 |
Port Location | End Port |
Bolt Circle Dia. | 4.19 in |
Displacement | 490 cm3/Rev |
Torque | 975 Nm |
Pilot Diameter | 3.25 in |
Series | 4000 Compact Series |
Motor Type | Disc Valve |
Material | Cast Iron |
Mounting Hole Size | 0.535 in |
Weight | 25.0 LB |