Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.535 in |
Material | Cast Iron |
Torque | 800 Nm |
Port Size | 7/8-14 |
Output Torque at Rated PSI (inch/pounds) | 7081 in lb |
Shaft Size & Type | Straight |
Motor Element | Geroler |
Displacement | 393.8 cm3/Rev |
RPM [Min] | 188 rpm |
Mount Type | 4 Bolt |
Port Type | SAE O-Ring |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Motor Type | Disc Valve |
Bolt Circle Dia. | 4.19 in |
Displacement (in³/rev) | 24.03 |
Series | 4000 Compact Series |
Paint | Primer Low Gloss Black |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
RPM [Max] | 188 rpm |
Flow Rate | 75 lpm |
Intermittent Pressure [Max] | 170 bar |
Weight | 1.0 LB |