Product details
- Disc Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Spline Output Shaft
applications
- Skid Steer Loaders, Fairway Mowers, Harvesters
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Paint/Packaging | Individual Box |
Mount Type | 4 Bolt |
Port Type | Manifold, O-Ring |
RPM [Min] | 464 rpm |
Output Torque at Rated PSI (inch/pounds) | 4514 in lb |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port |
Mounting Hole Size | 0.535 in |
Material | Cast Iron |
Bolt Circle Dia. | 4.19 in |
Pilot Diameter | 3.25 in |
Flow Rate | 75 lpm |
Displacement | 160 cm3/Rev |
Motor Element | Geroler |
Intermittent Pressure [Max] | 310 bar |
Displacement (in³/rev) | 9.76 |
Torque | 510 Nm |
Port Size | 3/8-16 UNC-2B |
Series | 4000 Series |
Shaft Size & Type | Splined |
Motor Type | Disc Valve |
RPM [Max] | 464 rpm |
Weight | 0.0 LB |