text.skipToContent text.skipToNavigation


170-0015-001

4000 Compact Series Low Speed High Torque Geroler® Element Disc Motor

Item #100163519
each

Product details

  • 4000 Compact Series
  • 4-Bolt Bearingless
  • 12 Tooth Spline 10/20 Pitch Shaft
  • 1/2 BSPP End Port
  • Nitrile Seals

Specifications

Series 4000 Compact Series
Duty Standard-Duty
Mount Type 4 Bolt, Bearingless
Shaft Size & Type 12 Tooth Spline 10/20 Pitch
Port Size 1/2
Port Type BSPP
Port Location End Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 9.8
Special Features None
Case Drain G 1/4 (BSP)
Motor Type Disc Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 5 in
Output Torque at Rated PSI (inch/pounds) 4514 in lb
Maximum Speed 464 rpm @ 20 gal/min
Pilot Diameter 4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 4500 psi
Flange Orientation Standard
Splines 12
Paint Code 0
Special Features Hardware Code 00
Shaft Size N/A
Port Code AG
Mounting Type Code AE
Special Features Assembly Code 0
Shaft Type Splined
Accessories Code 00
Corrosion Resistant No
Case Drain Code 02
Output Shaft Code 00
Weight 25.0 LB

Supporting Documents

You May Also Like