Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Truck Mounted Equipment, Vehicle Recovery Winches, Fishing Winches
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
Specifications
Shaft Type | Straight w/ Woodruff Key |
Corrosion Resistant | No |
Port Code | A |
Special Features | None |
Motor Type | Spool Valve |
Paint Code | A |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 2500 psi |
Port Type | SAE O-Ring |
Case Drain | N/A |
Mounting Holes | 0.535 in |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Flow Rate | 57 lpm |
RPM [Max] | 287 rpm |
Displacement (in³/rev) | 11.9 |
Mounting Hole Size | 0.54 in |
Series | T Series, T Series w/Parking Brake |
Special Features Hardware Code | 00 |
Maximum Speed @ Continuous Flow | 287 rpm @ 15 gal/min |
Displacement | 195 cm3/Rev |
Duty | Standard-Duty |
Mounting Type Code | A |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 3178 in lb |
Splines | 0 |
Special Features Assembly Code | 0 |
Intermittent Pressure [Max] | 172 bar |
Torque | 359 Nm |
Mount Type | 2 Bolt |
Flange Orientation | Standard |
Bolt Circle Dia. | 4.19 in |
Paint/Packaging | Low Gloss Black, Individual Box |
RPM [Min] | 287 rpm |
Output Shaft Code | 01 |
Seal Material | Buna-N |
Port Size | 7/8-14 |
Pilot Diameter | 3.25 in |
Paint | Primer Low Gloss Black |
Motor Element | Gerotor |
Material | Cast Iron |
Weight | 13.69 LB |