Char-Lynn
185-2018-002
T Series Low Speed High Torque Geroler® Element Spool Motor with Parking Brake
Item #100161638
each
Product details
- T Series w/Parking Brake Hydraulic Motor
- Standard-Duty
- 2-Bolt Flange w/3 1/4" Pilot x 4.180" BC
- 1" Shaft, Straight w/Woodruff Key
- 18.7 in3/rev
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Anywhere load holding is needed in a low speed high torque drive system
- Truck-mounted equipment
- Conveyors
- Marine cranes
- Fishing winches
- Mining equipment
- Agricultural equipment
- Railroad equipment
- Airport support vehicles
features
- Integrated, compact, patented design
- Capability of combining four inventory items into a single assembly (motor, brake, counter-balance valve, brake release line)
- Rear-mounted integrated brake with 6:1 torque advantage
- Access port for manual brake release (for over-riding brake in the event of loss of release pressure)
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
Specifications
Corrosion Resistant | No |
Port Location | Side Port |
Seal Material | Buna-N |
Bolt Circle Dia. | 4.18 in |
Series | T Series w/Parking Brake |
Port Type | Manifold |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Pilot Diameter | 3.25 in |
Splines | 0 |
Special Features Assembly Code | 0 |
Duty | Standard-Duty |
Case Drain | N/A |
Motor Element | Geroler |
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | A |
Port Code | C |
Displacement (in³/rev) | 18.7 |
Paint Code | A |
Shaft Type | Straight w/ Woodruff Key |
Port Size | Manifold, 5/16-18 UNC Threads |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 183 rpm @ 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 3905 in lb |
Shaft Size & Type | 1 in Straight w/Woodruff Key |
Special Features | None |
Output Shaft Code | 01 |
Mount Type | 2 Bolt Flange |
Mounting Holes | 0.535 in |
Paint/Packaging | Low Gloss Black, Individual Box |
Weight | 14.37 LB |