Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Straight Output Shaft
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Truck Mounted Equipment, Vehicle Recovery Winches, Fishing Winches
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
Specifications
Maximum Speed @ Continuous Flow | 152 rpm @ 15 gal/min |
Mounting Type Code | A |
Special Features Hardware Code | 00 |
Port Type | Manifold, O-Ring |
Special Features | None |
Motor Type | Spool Valve |
Pilot Diameter | 3.25 in |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC-2B |
Series | T Series w/Parking Brake, T Series w/Brake |
Material | Cast Iron |
Case Drain | N/A |
Output Shaft Code | 01 |
Intermittent Pressure [Max] | 103 bar |
Shaft Type | Straight w/ Woodruff Key |
Rotation | Standard Rotation |
Torque | 430 Nm |
Bolt Circle Dia. | 4.187 in |
Seal Material | Buna-N |
Inlet Pressure [Max] | 2500 psi |
Duty | Standard-Duty |
Port Code | C |
Paint/Packaging | Low Gloss Black |
Flange Orientation | Standard |
Shaft Size & Type | 1 in Straight w/Woodroff Key |
Output Torque at Rated PSI (inch/pounds) | 3811 in lb |
Motor Element | Geroler |
RPM [Min] | 152 rpm |
Mounting Holes | 0.535 in |
Corrosion Resistant | No |
Mount Type | 2 Bolt |
Port Location | Side Port |
Displacement | 370 cm3/Rev |
Flow Rate | 57 lpm |
Paint | Primer Low Gloss Black |
Splines | 0 |
Displacement (in³/rev) | 22.6 |
RPM [Max] | 152 rpm |
Mounting Hole Size | 0.54 in |
Special Features Assembly Code | 0 |
Paint Code | A |
Weight | 14.76 LB |