Product details
- Spool Valve Motor
- Ductile Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Truck Mounted Equipment, Vehicle Recovery Winches, Fishing Winches
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
Specifications
Output Torque at Rated PSI (inch/pounds) | 2221.54 in lb |
Seal Material | Buna-N |
Inlet Pressure [Max] | 2500 psi |
Mount Type | 2 Bolt |
Duty | Standard-Duty |
Mounting Holes | 0.535 in |
Material | Ductile Iron |
Corrosion Resistant | No |
Displacement (in³/rev) | 8 |
Displacement | 131 cm3/Rev |
Splines | 6 |
Special Features | None |
Flange Orientation | Standard |
Port Location | Side Port |
Intermittent Pressure [Max] | 172 bar |
Output Shaft Code | 02 |
Port Size | 7/8-14 |
Shaft Size & Type | Splined |
Special Features Assembly Code | 0 |
Maximum Speed @ Continuous Flow | 426 rpm @ 15 gal/min |
RPM [Min] | 426 rpm |
Case Drain | N/A |
Torque | 251 Nm |
Mounting Hole Size | 0.54 in |
Port Type | SAE O-Ring |
Rotation | Standard Rotation |
Paint | Primer Low Gloss Black |
Special Features Hardware Code | 00 |
Paint/Packaging | Low Gloss Black, Individual Box |
Series | T Series, T Series w/Parking Brake |
Geroter/Geroler Options | Standard |
Motor Element | Gerotor |
RPM [Max] | 426 rpm |
Flow Rate | 57 lpm |
Paint Code | A |
Pilot Diameter | 3.25 in |
Shaft Type | Splined |
Motor Type | Spool Valve |
Bolt Circle Dia. | 4.19 in |
Mounting Type Code | A |
Port Code | A |
Weight | 13.3 LB |