Product details
- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Truck Mounted Equipment, Vehicle Recovery Winches, Fishing Winches
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
Specifications
Geroter/Geroler Options | Standard |
Special Features Assembly Code | 0 |
Special Features | None |
Torque | 219 Nm |
Intermittent Pressure [Max] | 190 bar |
Material | Ductile Iron |
Pilot Diameter | 3.25 in |
RPM [Min] | 550 rpm |
Output Shaft Code | 02 |
Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
Paint/Packaging | Individual Box |
Series | T Series, T Series w/Parking Brake |
Case Drain | N/A |
Bolt Circle Dia. | 4.19 in |
Splines | 6 |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 1938.31 in lb |
Displacement (in³/rev) | 6.2 |
Port Type | Manifold, O-Ring |
Seal Material | Buna-N |
Port Code | C |
Mount Type | 2 Bolt |
Port Location | Side Port |
RPM [Max] | 550 rpm |
Mounting Holes | 0.535 in |
Shaft Size & Type | Splined |
Mounting Hole Size | 0.54 in |
Flange Orientation | Standard |
Inlet Pressure [Max] | 2500 psi |
Motor Element | Gerotor |
Flow Rate | 57 lpm |
Shaft Type | Splined |
Corrosion Resistant | No |
Duty | Standard-Duty |
Mounting Type Code | A |
Displacement | 102 cm3/Rev |
Paint Code | A |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
Special Features Hardware Code | 00 |
Rotation | Standard Rotation |
Weight | 13.12 LB |