Char-Lynn
185-2083-002
T Series Low Speed High Torque Geroler® Element Spool Motor with Parking Brake
Item #100161697
each
Product details
- T Series w/Parking Brake Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Splined
- 6.2 in3/rev
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Anywhere load holding is needed in a low speed high torque drive system
- Truck-mounted equipment
- Conveyors
- Marine cranes
- Fishing winches
- Mining equipment
- Agricultural equipment
- Railroad equipment
- Airport support vehicles
features
- Integrated, compact, patented design
- Capability of combining four inventory items into a single assembly (motor, brake, counter-balance valve, brake release line)
- Rear-mounted integrated brake with 6:1 torque advantage
- Access port for manual brake release (for over-riding brake in the event of loss of release pressure)
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
Specifications
Pilot Diameter | 1.75 in |
Bolt Circle Dia. | 3 1/4 in |
Motor Element | Geroler |
Duty | Standard-Duty |
Splines | 6 |
Flange Orientation | Standard |
Rotation | Standard Rotation |
Special Features Hardware Code | 00 |
Mounting Type Code | B |
Paint Code | A |
Port Size | SAE-10 |
Output Torque at Rated PSI (inch/pounds) | 1936 in lb |
Seal Material | Buna-N |
Paint/Packaging | Low Gloss Black, Individual Box |
Special Features Assembly Code | 0 |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Shaft Type | Splined |
Port Location | Side Port |
Series | T Series w/Parking Brake |
Maximum Speed @ Continuous Flow | 550 rpm @ 15 gal/min |
Port Code | A |
Motor Type | Spool Valve |
Mounting Holes | 3/8-16 |
Output Shaft Code | 02 |
Mount Type | 4 Bolt, 1.75 in Pilot |
Case Drain | N/A |
Inlet Pressure [Max] | 2500 psi |
Port Type | SAE O-Ring |
Displacement (in³/rev) | 6.2 |
Corrosion Resistant | No |
Special Features | None |
Weight | 13.12 LB |