Char-Lynn
185-2087-002
T Series Low Speed High Torque Geroler® Element Spool Motor with Parking Brake
Item #100161701
each
Product details
- T Series w/Parking Brake Hydraulic Motor
- Standard-Duty
- 4-Bolt Flange w/1 3/4" Pilot x 3 1/4" BC
- 1" Shaft, Splined
- 14.9 in3/rev
description
- T series motor with parking brake utilizes brake pads that rotate at six times the speed of the output shaft, thereby giving the brake a 6:1 mechanical advantage.
applications
- Anywhere load holding is needed in a low speed high torque drive system
- Truck-mounted equipment
- Conveyors
- Marine cranes
- Fishing winches
- Mining equipment
- Agricultural equipment
- Railroad equipment
- Airport support vehicles
features
- Integrated, compact, patented design
- Capability of combining four inventory items into a single assembly (motor, brake, counter-balance valve, brake release line)
- Rear-mounted integrated brake with 6:1 torque advantage
- Access port for manual brake release (for over-riding brake in the event of loss of release pressure)
caution
- Special attention should be given to system back pressure. System back pressure directly affects brake release pressure and can cause the brake to release at undesired conditions.
Specifications
Special Features Hardware Code | 00 |
Inlet Pressure [Max] | 2500 psi |
Flange Orientation | Standard |
Bolt Circle Dia. | 3 1/4 in |
Shaft Size & Type | 1 in SAE-B 6T Splined |
Output Shaft Code | 02 |
Output Torque at Rated PSI (inch/pounds) | 3633 in lb |
Port Type | SAE O-Ring |
Shaft Type | Splined |
Corrosion Resistant | No |
Seal Material | Buna-N |
Port Code | A |
Duty | Standard-Duty |
Series | T Series w/Parking Brake |
Special Features Assembly Code | 0 |
Port Size | SAE-10 |
Maximum Speed @ Continuous Flow | 229 rpm @ 15 gal/min |
Splines | 6 |
Mount Type | 4 Bolt, 1.75 in Pilot |
Paint/Packaging | Low Gloss Black, Individual Box |
Motor Element | Geroler |
Special Features | None |
Mounting Type Code | B |
Rotation | Standard Rotation |
Mounting Holes | 3/8-16 |
Port Location | Side Port |
Motor Type | Spool Valve |
Displacement (in³/rev) | 14.9 |
Pilot Diameter | 1.75 in |
Paint Code | A |
Case Drain | N/A |
Weight | 13.99 LB |