Product details
- Spool Valve Motor
- Ductile Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Truck Mounted Equipment, Vehicle Recovery Winches, Fishing Winches
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Geroter/Geroler Options | Standard |
Torque | 441 Nm |
Series | T Series |
Motor Element | Geroler |
Displacement | 306 cm3/Rev |
Port Type | Manifold, O-Ring |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Shaft Size & Type | Splined |
Displacement (in³/rev) | 18.67 |
Output Torque at Rated PSI (inch/pounds) | 3903 in lb |
Paint | Primer Low Gloss Black |
Flow Rate | 57 lpm |
Mount Type | 2 Bolt |
RPM [Min] | 183 rpm |
Intermittent Pressure [Max] | 124 bar |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.54 in |
Port Size | 5/16-18 UNC-2B |
Material | Ductile Iron |
Motor Type | Spool Valve |
RPM [Max] | 183 rpm |
Bolt Circle Dia. | 4.187 in |
Weight | 0.0 LB |