Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Material | Cast Iron |
Mounting Hole Size | 0.535 in |
Mount Type | 2 Bolt |
Port Type | SAE O-Ring |
Case Drain | 0.5625-18 UNF-2B SAE O-Ring Case Drain Port, .4375-20 UNF-2B SAE O-Ring Pilot Control Port, Optional .4375-20 UNF-2B SAE Case Dr |
RPM [Min] | 175 rpm |
Torque | 775 Nm |
Geroter/Geroler Options | Standard |
Series | 2000 Series |
Shaft Size & Type | 1 in Straight |
Displacement (in³/rev) | 24.03 |
Intermittent Pressure [Max] | 190 bar |
Pilot Diameter | 3.25 in |
RPM [Max] | 175 rpm |
Displacement | 393.8 cm3/Rev |
Paint/Packaging | Individual Box |
Motor Type | Disc Valve |
Motor Element | Geroler |
Flow Rate | 75 lpm |
Port Size | 7/8-14 |
Bolt Circle Dia. | 4.19 in |
Output Torque at Rated PSI (inch/pounds) | 6860 in lb |
Weight | 35.0 LB |