Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Mounting Hole Size | 0.535 in |
Displacement (in³/rev) | 14.9 |
Material | Cast Iron |
Mount Type | 2 Bolt |
Torque | 845 Nm |
Port Size | 7/8-14 |
Bolt Circle Dia. | 4.19 in |
Case Drain | 0.5625-18 UNF-2B SAE O-Ring Case Drain Port, .4375-20 UNF-2B SAE O-Ring Pilot Control Port, Optional .4375-20 UNF-2B SAE Case Dr |
Motor Type | Disc Valve |
Geroter/Geroler Options | Standard |
Flow Rate | 75 lpm |
Intermittent Pressure [Max] | 260 bar |
RPM [Min] | 230 rpm |
Displacement | 244.3 cm3/Rev |
Paint/Packaging | Individual Box |
Output Torque at Rated PSI (inch/pounds) | 7479 in lb |
Series | 2000 Series |
Pilot Diameter | 3.25 in |
Shaft Size & Type | 1.25 in 14T Splined |
Motor Element | Geroler |
RPM [Max] | 280 rpm |
Port Type | SAE O-Ring |
Weight | 33.21 LB |