Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Bolt Circle Dia. | 5 3/4 in |
Displacement | 101.6 cm3/Rev |
Torque | 295 Nm |
RPM [Max] | 742 rpm |
Mounting Hole Size | 0.57 in |
Intermittent Pressure [Max] | 310 bar |
Port Type | SAE O-Ring |
Motor Element | Geroler |
RPM [Min] | 500 rpm |
Shaft Size & Type | 1.25 in 14T Splined |
Motor Type | Disc Valve |
Paint/Packaging | No Paint, Individual Box |
Mount Type | 2 Bolt |
Flow Rate | 55 lpm |
Displacement (in³/rev) | 6.2 |
Material | Cast Iron |
Port Size | 7/8-14 |
Pilot Diameter | 4 in |
Series | 2000 Series |
Weight | 0.0 LB |