Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Intermittent Pressure [Max] | 310 bar |
Series | 2000 Series |
Motor Element | Geroler |
RPM [Min] | 495 rpm |
Paint/Packaging | No Paint, Individual Box |
Mount Type | 4 Bolt |
RPM [Max] | 576 rpm |
Bolt Circle Dia. | 4.19 in |
Flow Rate | 70 lpm |
Pilot Diameter | 3.25 in |
Port Size | 7/8-14 |
Motor Type | Disc Valve |
Mounting Hole Size | 0.535 in |
Material | Cast Iron |
Torque | 385 Nm |
Port Type | SAE O-Ring |
Displacement | 130.6 cm3/Rev |
Shaft Size & Type | 1 in Splined |
Displacement (in³/rev) | 7.97 |
Weight | 0.0 LB |