Product details
- Disc Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Skid Steer Attachments, Brush Cutters & Mowers
features
- Standard, wheel or bearingless configurations
- Lowest pressure drop motor in the industry
- Highly-efficient Geroler motor provides energy savings
Specifications
Port Type | SAE O-Ring |
Mount Type | 2 Bolt |
Material | Cast Iron |
Rotation | Reverse |
Geroter/Geroler Options | Standard |
RPM [Max] | 500 rpm |
Displacement | 101.6 cm3/Rev |
Motor Element | Geroler |
Displacement (in³/rev) | 6.2 |
Flow Rate | 55 lpm |
Case Drain | 0.5625-18 UNF-2B SAE O-Ring Case Drain Port, .4375-20 UNF-2B SAE O-Ring Pilot Control Port, Optional .4375-20 UNF-2B SAE Case Dr |
Bolt Circle Dia. | 5 3/4 in |
Output Torque at Rated PSI (inch/pounds) | 4779 in lb |
Series | 2000 Series |
RPM [Min] | 500 rpm |
Torque | 295 Nm |
Paint/Packaging | No Paint, Individual Box |
Motor Type | Disc Valve |
Shaft Size & Type | 1 in 15T Splined |
Port Size | 7/8-14 |
Pilot Diameter | 4 in |
Mounting Hole Size | 0.565 in |
Intermittent Pressure [Max] | 310 bar |
Weight | 0.0 LB |